Motion
00073635
5/32 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
Mi Item #11711205
MFR #00073635
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
Mi Item #11711205
MFR #00073635

Mfr description
00073635 5/32 SS302 GRADE BALL 100PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Diameter
    5/32 in
  • Diameter Deviation
    ±0.0001

Details

  • Grade
    100
  • Hardness
    25 - 39 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)