Motion
00073650
7/32 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711207
MFR #00073650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711207
MFR #00073650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00073650 00073650 7/32 SS302 GRADE 100 3

Specifications

  • Diameter
    7/32 in
  • Diameter Deviation
    ±0.0001
  • Grade
    100
  • Hardness
    25 - 39 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought