Motion
00073668
1/4 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711208
MFR #00073668
List Price$30.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711208
MFR #00073668

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.57/each for your price

Overview

Mfr description
00073668 00073668 1/4 SS302 GRADE 100 30

Specifications

  • Diameter
    1/4 in
  • Diameter Deviation
    ±0.0001
  • Grade
    100
  • Hardness
    25 - 39 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought