1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073734
1 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #
11711215
MFR #
00073734
List Price
$73.02
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 00073734
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073734
1 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #
11711215
MFR #
00073734
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$73.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00073734 00073734 1 SS302 GRADE 100 302
Specifications
Diameter
1 in
Diameter Deviation
±0.0001
Grade
100
Hardness
25 - 39 C HBS
Sphericity
0.0001 in
Stainless Steel Type
302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought