Motion
00073791
5/16 Inch Diameter, Grade 100, 316 Stainless Steel Ball, 40 - 45 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711221
MFR #00073791
Price$53.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Inch Diameter, Grade 100, 316 Stainless Steel Ball, 40 - 45 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711221
MFR #00073791

Mfr description
00073791 00073791 5/16 SS316 GRADE 100 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.46/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Diameter Deviation
    ±0.0001

Details

  • Grade
    100
  • Hardness
    40 - 45 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)