Motion
00073809
3/8 Inch Diameter, Grade 100, 316 Stainless Steel Ball, 40 - 45 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711222
MFR #00073809
List Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Diameter, Grade 100, 316 Stainless Steel Ball, 40 - 45 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711222
MFR #00073809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.97/each for your price

Overview

Mfr description
00073809 00073809 3/8 SS316 GRADE 100 31

Specifications

  • Diameter
    3/8 in
  • Diameter Deviation
    ±0.0001
  • Grade
    100
  • Hardness
    40 - 45 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought