Motion
00073817
7/16 Inch Diameter, Grade 100, 316 Stainless Steel Ball, 40 - 45 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711223
MFR #00073817
List Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 Inch Diameter, Grade 100, 316 Stainless Steel Ball, 40 - 45 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711223
MFR #00073817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.51/each for your price

Overview

Mfr description
00073817 00073817 7/16 SS316 GRADE 100 3

Specifications

  • Diameter
    7/16 in
  • Diameter Deviation
    ±0.0001
  • Grade
    100
  • Hardness
    40 - 45 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought