Motion
00095471
5/16" Screw, Steel USS Flat Washer 0.37" ID x 0.905" OD, 0.104" Thick, Zinc-Plated Finish
Mi Item #11711303
MFR #00095471
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Steel USS Flat Washer 0.37" ID x 0.905" OD, 0.104" Thick, Zinc-Plated Finish
Mi Item #11711303
MFR #00095471

Mfr description
00095471 00095471 5/16 USS ZINC PLATED F
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.3700 in
  • Inside Diameter Range
    ~0.3900 in
  • Outside Diameter
    0.9050 in
  • Outside Diameter Range
    0.8680 in~
  • Screw Size
    5/16
  • Thickness
    0.1040 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)