Motion
00095497
1/2" Screw, Steel USS Flat Washer 0.557" ID x 1-1/2" OD, 0.132" Thick, Zinc-Plated Finish
Mi Item #11711305
MFR #00095497
Price$101.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Steel USS Flat Washer 0.557" ID x 1-1/2" OD, 0.132" Thick, Zinc-Plated Finish
Mi Item #11711305
MFR #00095497

Mfr description
00095497 00095497 1/2 USS ZINC PLATED FL
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.33/each

Specifications

Dimensions

  • Inside Diameter
    0.5570 in
  • Inside Diameter Range
    ~0.5770 in
  • Outside Diameter
    1-1/2 in
  • Outside Diameter Range
    1.3680 in~1.5000 in
  • Screw Size
    1/2
  • Thickness
    0.1320 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)