Motion
00097998
50' Long Hot Water Hose - 5/8" Diam, 3/4" GHT, Rubber, 425 psi, Hot Water Compatible, Black
Mi Item #11711307
MFR #00097998
Price$96.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Long Hot Water Hose - 5/8" Diam, 3/4" GHT, Rubber, 425 psi, Hot Water Compatible, Black
Mi Item #11711307
MFR #00097998

Mfr description
00097998 00097998 5/8" X 50FT RUBBER HOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.08/each

Specifications

Dimensions

  • Hose Diameter
    5/8 in
  • Length
    50 ft
  • Thread Size
    3/4 NH

Details

  • All Seasons
    No
  • Color
    Black
  • Hot Water Compatibility
    Yes
  • Material
    Rubber
  • Self-Coiling
    No
  • Type
    Hot Water
  • Working Pressure
    425 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)