Motion
00098079
Split Lock Washer - 0.2540 in ID, 0.4890 in OD, 0.0620 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11711308
MFR #00098079
Price$203.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2540 in ID, 0.4890 in OD, 0.0620 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11711308
MFR #00098079

Mfr description
00098079 00098079 1/4 ZINC PLATED SPLIT
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.18/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2620 in
  • Maximum Outside Diameter
    0.4890 in
  • Maximum Thickness
    0.3440 in
  • Minimum Inside Diameter
    0.2540 in
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)