Motion
00098087
Split Lock Washer - 0.3170 in ID, 0.5860 in OD, 0.0780 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11711309
MFR #00098087
Price$172.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3170 in ID, 0.5860 in OD, 0.0780 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11711309
MFR #00098087

Mfr description
00098087 00098087 5/16 ZINC PLATED SPLIT
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.70/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3260 in
  • Maximum Outside Diameter
    0.5860 in
  • Maximum Thickness
    0.3440 in
  • Minimum Inside Diameter
    0.3170 in
  • Screw Size
    5/16
  • Thickness
    0.0780 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)