Motion
00098103
Split Lock Washer - 0.5060 in ID, 0.8730 in OD, 0.1250 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11711310
MFR #00098103
List Price$147.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5060 in ID, 0.8730 in OD, 0.1250 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11711310
MFR #00098103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$147.13/each for your price

Overview

Mfr description
00098103 00098103 1/2" 10LB ZP SPLIT LOC
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1250 in
  • Maximum Inside Diameter
    0.5180 in
  • Maximum Outside Diameter
    0.8730 in
  • Maximum Thickness
    0.3440 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5060 in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought