Motion
00099978
5/16-18 UNC Grade 2 Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 23/64" High, Zinc-Plated Finish
MI ITEM #11711320
MFR #00099978
List Price$125.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Grade 2 Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 23/64" High, Zinc-Plated Finish
MI ITEM #11711320
MFR #00099978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.08/each for your price

Overview

Mfr description
00099978 00099978 5/16-18 ZINC PLTE 10LB
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    5/16-18
  • Finish Coating
    Zinc-Plated
  • Height
    23/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1/2 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought