Motion
00099986
3/8-16 UNC Grade 2 Hex Lock Nut with Nylon Insert - 9/16" Width Across Flats, 15/32" High, Zinc-Plated Finish
MI ITEM #11711321
MFR #00099986
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade 2 Hex Lock Nut with Nylon Insert - 9/16" Width Across Flats, 15/32" High, Zinc-Plated Finish
MI ITEM #11711321
MFR #00099986

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00099986 00099986 3/8-16 ZINC PLTE 10LB
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/8-16
  • Finish Coating
    Zinc-Plated
  • Height
    15/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    9/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought