Motion
00124412
White Soapstone - Soapstone
Mi Item #11711428
MFR #00124412
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Soapstone - Soapstone
Mi Item #11711428
MFR #00124412

Mfr description
00124412 00124412 5" X 1/4" X ROUND SOAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Tip Size
    1/4

Details

  • Color
    White
  • Ink Type
    Soapstone
  • Material
    Soapstone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)