Motion
00124438
White Soapstone - Soapstone
Mi Item #11711430
MFR #00124438
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Soapstone - Soapstone
Mi Item #11711430
MFR #00124438

Mfr description
00124438 00124438 FLAT HOLDER FOR SOAPST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Tip Size
    3/16

Details

  • Color
    White
  • Ink Type
    Soapstone
  • Material
    Soapstone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)