Motion
00124511
1/4" Screw, Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick, Zinc-Plated Finish
MI ITEM #11711432
MFR #00124511
List Price$70.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick, Zinc-Plated Finish
MI ITEM #11711432
MFR #00124511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.85/each for your price

Overview

Mfr description
00124511 00124511 1/4 SAE ZINC PLATED FL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    1/4
  • Outside Diameter
    5/8 in
  • Inside Diameter
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought