Motion
00198507
White Soapstone - Thin Tip
Mi Item #11711558
MFR #00198507
Price$63.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Soapstone - Thin Tip
Mi Item #11711558
MFR #00198507

Mfr description
00198507 00198507 5X1/2X1/32" WHT 144/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.05/each

Specifications

Dimensions

  • Tip Size
    4-1/8

Details

  • Color
    White
  • Ink Type
    Soapstone
  • Material
    Soapstone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)