Motion
00198515
Soapstone Holder - Stainless Steel, Thin Soapstone Holder Tip
Mi Item #11711559
MFR #00198515
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soapstone Holder - Stainless Steel, Thin Soapstone Holder Tip
Mi Item #11711559
MFR #00198515

Mfr description
00198515 00198515 5X1/2X1/32" WHT SOAPST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Tip Size
    4-1/8

Details

  • Color
    White
  • Material
    Stainless Steel
  • Type
    Soapstone Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)