1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00228023
60' Long x 40' Wide Polyethylene Tarp & Dust Cover - Green, 9 to 10 mil Thickness
MI ITEM #
11711581
MFR #
00228023
Price
$412.08
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Canopies and Tarps
Tarps
Value Collection 00228023
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00228023
60' Long x 40' Wide Polyethylene Tarp & Dust Cover - Green, 9 to 10 mil Thickness
MI ITEM #
11711581
MFR #
00228023
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$412.08
/each
Qty
Add to Cart
Specifications
Dimensions
Length
60.00 in
Thickness
9-10 mm
Width
40.00 ft
Details
Color
Green
Grommet
Yes
Material
Polyethylene
Overview
Mfr description
00228023 00228023 40'X60' GREEN MEDIUM D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought