Motion
00246082
40' Long x 20' Wide Polyethylene Tarp & Dust Cover - Blue
MI ITEM #11711619
MFR #00246082
List Price$102.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40' Long x 20' Wide Polyethylene Tarp & Dust Cover - Blue
MI ITEM #11711619
MFR #00246082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.83/each for your price

Overview

Mfr description
00246082 00246082 20'X40' BLUE LIGHT DUT

Specifications

  • Material
    Polyethylene
  • Length
    40.00 in
  • Width
    20.00 ft
  • Color
    Blue
  • Grommet
    Yes
  • Additional Details
    Actual finished size is 6" smaller than stated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought