Motion
00261529
3" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
Mi Item #11711624
MFR #00261529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
Mi Item #11711624
MFR #00261529

Mfr description
00261529 00261529 55 GAL. 120V 1000WATTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    1,000 W
  • Width
    3 in

Details

  • Capacity
    55 gal (US)
  • Drum Material
    Plastic/Metal
  • Heater Type
    Wrap-Around Drum Heater w/ Thermostat
  • Maximum Temperature
    425 °F
  • Minimum Temperature
    70 °F
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)