1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00261537
3" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;240 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #
11711625
MFR #
00261537
Price
$604.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Pail and Drum Heaters
Value Collection 00261537
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00261537
3" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;240 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #
11711625
MFR #
00261537
Mfr description
00261537 00261537 55 GAL. 240V 1000WATTS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$604
.95
/each
Add to Cart
Specifications
Dimensions
Wattage
1,000 W
Width
3 in
Details
Capacity
55 gal (US)
Drum Material
Plastic/Metal
Heater Type
Wrap-Around Drum Heater w/ Thermostat
Maximum Temperature
425 °F
Minimum Temperature
70 °F
Voltage
240 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items