Motion
00261560
3" Wide, 15 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #11711628
MFR #00261560
Price$631.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide, 15 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #11711628
MFR #00261560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$631.00/each

Specifications

Dimensions

  • Wattage
    500 W
  • Width
    3 in

Details

  • Capacity
    15 gal (US)
  • Drum Material
    Plastic/Metal
  • Heater Type
    Wrap-Around Drum Heater w/ Thermostat
  • Maximum Temperature
    425 °F
  • Minimum Temperature
    70 °F
  • Voltage
    120 V

Overview

Mfr description
00261560 00261560 15 GAL. 120V 500WATTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought