Motion
00315085
Split Lock Washer - 1.3790 in ID, 2.2190 in OD, 0.3440 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11711675
MFR #00315085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.3790 in ID, 2.2190 in OD, 0.3440 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11711675
MFR #00315085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00315085 00315085 1-3/8 ZINC PLTD MEDIUM
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.3440 in
  • Maximum Inside Diameter
    1.4080 in
  • Maximum Outside Diameter
    2.2190 in
  • Maximum Thickness
    0.3440 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.3790 in
  • Minimum Outside Diameter
    0.9710in
  • Screw Size
    1-3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text