1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00328583
5/16" Diam x 2" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
MI ITEM #
11711732
MFR #
00328583
Price
$8.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Value Collection 00328583
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00328583
5/16" Diam x 2" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
MI ITEM #
11711732
MFR #
00328583
Mfr description
00328583 00328583 5/16 X 2 ALLOY STEEL P
Standard pull out styles are designed for easy removal when frequent reassembly is required
They have a smooth finish and are used in applications featuring a through-hole.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.10
/each
Add to Cart
Specifications
Dimensions
Pin Diameter
5/16 in
Pin Length
2 in
Thread Size
#10-32
Details
Diameter Tolerance
0.0002 in
End Type
1 Rounded & 1 Threaded
Fastener Standard
ASME B18.8.2
Grade
Grade 8
Material
Alloy Steel
Product Types
Standard Pull Out
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items