Motion
00328617
5/16" Diam x 3" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
MI ITEM #11711735
MFR #00328617
List Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam x 3" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
MI ITEM #11711735
MFR #00328617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.28/each for your price

Overview

Mfr description
00328617 00328617 5/16 X 3 ALLOY STEEL P
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Pin Diameter
    5/16 in
  • Pin Length
    3 in
  • Product Types
    Standard Pull Out
  • Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text