Motion
00328716
1/2" Diam x 1" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
Mi Item #11711745
MFR #00328716
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 1" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
Mi Item #11711745
MFR #00328716

Mfr description
00328716 00328716 1/2 X 1 ALLOY STEEL PU
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Pin Diameter
    1/2 in
  • Pin Length
    1 in
  • Thread Size
    1/4-20

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)