Motion
00328757
1/2" Diam x 2" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
MI ITEM #11711749
MFR #00328757
List Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 2" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
MI ITEM #11711749
MFR #00328757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.83/each for your price

Overview

Mfr description
00328757 00328757 1/2 X 2 ALLOY STEEL PU
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Pin Diameter
    1/2 in
  • Pin Length
    2 in
  • Product Types
    Standard Pull Out
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought