Motion
00329003
1" Diam x 3-1/2" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
Mi Item #11711774
MFR #00329003
Price$48.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 3-1/2" Pin Length Grade 8 Alloy Steel Pull Out Dowel Pin - 1 Rounded & 1 Threaded End
Mi Item #11711774
MFR #00329003

Mfr description
00329003 00329003 1 X 3 1/2 ALLOY STEEL
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.35/each

Specifications

Dimensions

  • Pin Diameter
    1 in
  • Pin Length
    3-1/2 in
  • Thread Size
    3/8-16

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)