Motion
00496661
M4x0.70 Metric Coarse Hex Low Socket Cap Screw;Grade 10.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11712118
MFR #00496661
Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse Hex Low Socket Cap Screw;Grade 10.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11712118
MFR #00496661

Mfr description
00496661 00496661 M4 X 12 ALLOY LOW HD S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/ca

Specifications

Dimensions

  • Hex Key Size
    1/16in
  • Length  
    12.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M4x0.70 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    SIP 147
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Low Socket Cap
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)