Motion
00496679
M4x0.70 Metric Coarse Hex Low Socket Cap Screw;Grade 10.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11712119
MFR #00496679
List Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse Hex Low Socket Cap Screw;Grade 10.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11712119
MFR #00496679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/ca for your price

Overview

Mfr description
00496679 00496679 M4 X 16 ALLOY LOW HD S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Low Socket Cap
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Thread Size
    M4x0.70 mm
  • Fastener Standard
    SIP 147
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    5/64in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 10.9
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text