Motion
00496885
M8x1.25 Metric Coarse Hex Low Socket Cap Screw;Grade 10.9 Alloy Steel, Black Oxide, Partially Threaded
MI ITEM #11712140
MFR #00496885
Price$1.05/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse Hex Low Socket Cap Screw;Grade 10.9 Alloy Steel, Black Oxide, Partially Threaded
MI ITEM #11712140
MFR #00496885

Mfr description
00496885 00496885 M8 X 35 ALLOY LOW HD S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/ca

Specifications

Dimensions

  • Hex Key Size
    7/32in
  • Length  
    35.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M8x1.25 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    SIP 147
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Partially Threaded
  • Head Style
    Low Socket Cap
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)