Motion
00498881
5/16-18 UNC, 1-1/4" OAL, Knurled Cup Point Set Screw Grade 8 Alloy Steel, 5/32" Key
MI ITEM #11712180
MFR #00498881
List Price$0.98/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1-1/4" OAL, Knurled Cup Point Set Screw Grade 8 Alloy Steel, 5/32" Key
MI ITEM #11712180
MFR #00498881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/ca for your price

Overview

Mfr description
00498881 00498881 5/16-18 X 1-1/4 ALLOY
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Knurled cup points have an externally knurled cup that locks the set screw in place and resists loosening and deformation under high vibration
  • Knurled cup points are used both in poorly tapped holes and to locate gears and pulleys on shafts.

Specifications

  • Point Type
    Knurled Cup
  • Hex Key Size
    0.1563 in
  • Thread Size
    5/16-18 in
  • Length Measurement Type
    Overall Length
  • Length
    1-1/4 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought