Motion
00617787
2" ID x 2-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 3/4" Thick
Mi Item #11712237
MFR #00617787
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" ID x 2-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 3/4" Thick
Mi Item #11712237
MFR #00617787

Mfr description
00617787 00617787 2X3/4X2-3/4 W/KYWY MIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Keyway Size
    1/2 in
  • Outer Diameter
    2-3/4 in
  • Thickness
    3/4 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)