Motion
00617837
2" ID x 2-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 2" Thick
MI ITEM #11712240
MFR #00617837
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" ID x 2-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 2" Thick
MI ITEM #11712240
MFR #00617837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.13/each

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Keyway Size
    1/2 in
  • Outer Diameter
    2-3/4 in
  • Thickness
    2 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel

Overview

Mfr description
00617837 00617837 2X2X2-3/4 W/KYWY MILLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought