Motion
00700625
1,000 Piece Alloy Steel Flat Head Cap Screw Assortment; M4x6 to M8x25 Thread
MI ITEM #11712456
MFR #00700625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Piece Alloy Steel Flat Head Cap Screw Assortment; M4x6 to M8x25 Thread
MI ITEM #11712456
MFR #00700625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00700625 00700625 1000PC M4X6-M8X25 METR

Specifications

  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Minimum Length
    6 mm
  • Maximum Length
    25 mm
  • Minimum Thread Size
    M4x6
  • Maximum Thread Size
    M8x25
  • Number Of Pieces
    1,000
  • Type
    Flat Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought