Motion
00700658
350 Piece Alloy Steel Flat Head Cap Screw Assortment; M6x12 to M10x50 Thread
MI ITEM #11712459
MFR #00700658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350 Piece Alloy Steel Flat Head Cap Screw Assortment; M6x12 to M10x50 Thread
MI ITEM #11712459
MFR #00700658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00700658 00700658 350PC M6X12-M10X50 MET

Specifications

  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Minimum Length
    12 mm
  • Maximum Length
    50 mm
  • Minimum Thread Size
    M6x12
  • Maximum Thread Size
    M10x50
  • Number Of Pieces
    350
  • Type
    Flat Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text