Motion
00700666
1,100 Piece Alloy Steel Button Head & Socket Head Cap Screw Assortment; M4x10 to M8x25 Thread
MI ITEM #11712460
MFR #00700666
List Price$827.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,100 Piece Alloy Steel Button Head & Socket Head Cap Screw Assortment; M4x10 to M8x25 Thread
MI ITEM #11712460
MFR #00700666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$827.80/each for your price

Overview

Mfr description
00700666 00700666 1100PC M4X10-M8X25 MET

Specifications

  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Minimum Length
    10 mm
  • Maximum Length
    25 mm
  • Minimum Thread Size
    M4x10
  • Maximum Thread Size
    M8x25
  • Number Of Pieces
    1,100
  • Type
    Button Head & Socket Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought