Motion
00700682
910 Piece, 3/16 x 1-1/4 to 1/4x4, Steel Concrete Screw Assortment Hex Washer Head, Slotted Drive, 1-1/4 to 4" Long, PTFE Finish
MI ITEM #11712462
MFR #00700682
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
910 Piece, 3/16 x 1-1/4 to 1/4x4, Steel Concrete Screw Assortment Hex Washer Head, Slotted Drive, 1-1/4 to 4" Long, PTFE Finish
MI ITEM #11712462
MFR #00700682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00700682 00700682 910PC W/BLU PTFE COAT

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    PTFE
  • Head Type
    Hex Washer
  • Includes
    (20) Masonry Bits, (890) Slotted Hex Washer Head Concrete Screws
  • Material
    Steel
  • Maximum Length
    4 in
  • Maximum Screw Size
    1/4x4 in
  • Minimum Length
    1-1/4 in
  • Minimum Screw Size
    3/16 x 1-1/4 in
  • Number Of Pieces
    910
  • Sizes Included
    1/4 x 1-1/4 in, 1/4 x 1-3/4 in, 1/4 x 2-1/4 in, 1/4 x 2-3/4 in, 1/4 x 3-1/4 in, 1/4 x 3-3/4 in, 1/4x4 in, 3/16 x 1-1/4 in, 3/16 x 1-3/4 in, 3/16 x 2-1/4 in, 3/16 x 2-3/4 in, 3/16 x 3-1/4 in, 3/16 x 5-1/2 in, 3/16x4 in, 5/32 x 4-1/2
  • Type
    Concrete Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought