Motion
00700716
384 Piece Steel Carriage Bolt; 1/4-20 to 1/2-13 Thread, Zinc Plated
MI ITEM #11712465
MFR #00700716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
384 Piece Steel Carriage Bolt; 1/4-20 to 1/2-13 Thread, Zinc Plated
MI ITEM #11712465
MFR #00700716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00700716 00700716 384PC STEEL ZINC PLATE

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2
  • Minimum Length
    1 in
  • Maximum Length
    4 in
  • Minimum Thread Size
    1/4-20
  • Maximum Thread Size
    1/2-13
  • Number Of Pieces
    384
  • Type
    Carriage Bolts
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought