Overview
Mfr description
00700757 00700757 1640PC TYPE17 W/NIB ZP
Specifications
- Drive TypePhillips
- Finish CoatingZinc-Plated
- Head TypeFlat
- IncludesCompartmented Storage Case
- MaterialSteel
- Maximum Length3 in
- Maximum Screw Size#8x3 in
- Minimum Length5/8 in
- Minimum Screw Size#6x5/8 in
- Number Of Pieces1,640
- Sizes Included#6x5/8 in, #6x3/4 in, #8 x 1-1/4 in, #8 x 1-1/2 in, #8 x 1-5/8 in, #8 x 1-3/4 in, #8 x 2-1/4 in, #8 x 2-1/2 in, #8x3/4 in, #8x1 in, #8x2 in, #8x3
- TypeWood Screws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data