Motion
00833939
Schedule 80, 1-1/2" Diam x 1-3/4" Long Black Pipe Nipple; Threaded
Mi Item #11712470
MFR #00833939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1-1/2" Diam x 1-3/4" Long Black Pipe Nipple; Threaded
Mi Item #11712470
MFR #00833939

Mfr description
00833939 00833939 1-1/2XCLOSE BLK SCH 80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-3/4 in
  • Pipe Size
    1-1/2 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)