Motion
01102607
3 x 1/16, 1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,000 Max RPM, Use with Die Grinders
MI ITEM #11712951
MFR #01102607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1/16, 1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,000 Max RPM, Use with Die Grinders
MI ITEM #11712951
MFR #01102607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01102607 01102607 3X1/16X1/4 A60T USA RE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    25,000
  • Tool Comp
    Die Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text