Motion
01102615
3 x 1/16, 3/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,000 Max RPM, Use with Die Grinders
Mi Item #11712952
MFR #01102615
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1/16, 3/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 25,000 Max RPM, Use with Die Grinders
Mi Item #11712952
MFR #01102615

Mfr description
01102615 01102615 3X1/16X3/8 A60T USA RE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/16 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25,000
  • Reinforcement Type
    Reinforced
  • Tool Comp
    Die Grinder
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)