Motion
01102664
4 x 1/16, 1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 19,000 Max RPM, Use with Die Grinders
MI ITEM #11712957
MFR #01102664
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 1/16, 1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 19,000 Max RPM, Use with Die Grinders
MI ITEM #11712957
MFR #01102664

Mfr description
01102664 01102664 4X1/16X1/4 A46T USA RE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/16 in

Details

  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    19,000
  • Reinforcement Type
    Reinforced
  • Tool Comp
    Die Grinder
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)