Motion
01102706
4 x 1/8, 3/8" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 19,000 Max RPM, Use with Die Grinders
MI ITEM #11712961
MFR #01102706
Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 1/8, 3/8" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 19,000 Max RPM, Use with Die Grinders
MI ITEM #11712961
MFR #01102706

Mfr description
01102706 01102706 4X1/8X3/8 A36R USA REI
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.53/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/8 in

Details

  • Grade
    Very Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    19,000
  • Reinforcement Type
    Reinforced
  • Tool Comp
    Die Grinder
  • Wheel Hardness
    R
  • Wheel Hardness Rating
    Hard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)