Motion
01102714
4-1/2 x 0.045, 7/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 13,581 Max RPM, Use with Angle Grinders
MI ITEM #11712962
MFR #01102714
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 x 0.045, 7/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 13,581 Max RPM, Use with Angle Grinders
MI ITEM #11712962
MFR #01102714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.10/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    4-1/2 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    13,581
  • Reinforcement Type
    Reinforced
  • Tool Comp
    Angle Grinders
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard

Overview

Mfr description
01102714 01102714 4-1/2X.045X7/8 A60T US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought