Motion
01102763
6 x 0.06, 1/2" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 10,186 Max RPM, Use with Circular Saws
MI ITEM #11712966
MFR #01102763
List Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 0.06, 1/2" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 10,186 Max RPM, Use with Circular Saws
MI ITEM #11712966
MFR #01102763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.00/each for your price

Overview

Mfr description
01102763 01102763 6X.060X1/2 A60O USA RE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    O
  • Wheel Hardness Rating
    Medium
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    10,186
  • Tool Comp
    Circular Saws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text